Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TES, Sodium Salt, 1 KG

  • Mfr # T31020-1000.0

  • Zoro # G004972348


product price: $2,098.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31020-1000.0
Zoro #
G004972348
UPC #
-
Country of Origin
China

Description

Common Name: 2-Tris(hydroxymethyl) methyl-2-amino-1-ethanesulfonic acid, sodium salt
CAS Number: 70331-82-7
Molecular Weight: 251.2
Chemical Formula: C6H14NO6SNa
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay (Titration): 99.0 %
Heavy Metals: 1 ppm
pH: 9.5 - 10.1
Solubility: Clear and colorless solution
Shipping Weight: 1.1301 lbs
Shipping Dimensions: 7.25 x 4.88 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.