Zoro Homepage

TG 10X Solution, 1 L

  • Mfr # T27400-1000.0

  • Zoro # G304972345


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T27400-1000.0
Zoro #
G304972345
UPC #
-
Country of Origin
United States

Description

10X Formulation:TRIS Base: 0.25 MGlycine: 1.92 MpH: 8.5Add methanol according to protocol
Common Name: TRIS-Glycine Buffer 10X Solution
CAS Number: 77-86-1; 56-40-6; 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear, colorless to light yellow solution
pH: 8.3 - 8.7
Sterile Filtered: Conforms
Shipping Weight: 2.4 lbs
Shipping Dimensions: 3.50 x 8.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.