Zoro Homepage

Thiamine HCl (Vitamin B1), 500g

  • Mfr # T21020-500.0

  • Zoro # G203560537


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Shelf Life
18 mo
Container Size
500 g
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
67-03-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T21020-500.0
Zoro #
G203560537
UPC #
-
Country of Origin
China

Dimensions

Container Size
500 g

Details

Solubility
Water
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
67-03-8
Form
Powder
Purity
Greater Than 95%
Item
Thiamine HCl (Vitamin B1)
Chemical Formula
C12H17ClN4OS, HCl
Molecular Weight
337.3

Description

Thiamine HCl (Vitamin B1), CAS Number 67-03-8, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Molecular Weight 337.3, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C12H17ClN4OS, HCl, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.