Thidiazuron, 250mg
Mfr # T21000-0.25
Zoro # G303561007
product price: $607.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Form
Powder
Container Size
250 mg
Shelf Life
18 mo
Storage Temp.
Room Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T21000-0.25
Zoro #
G303561007
UPC #
-
Country of Origin
China
Dimensions
Container Size
250 mg
Details
Container Material
Plastic
Form
Powder
Item
Thidiazuron
Shelf Life
18 mo
Storage Temp.
Room Temperature
Solubility
DMSO
Description
Thidiazuron, Container Size 250 mg, Solubility DMSO, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.