
Thymine, 100 G
Mfr # T38400-100.0
Zoro # G604972373
product price: $292.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T38400-100.0
Zoro #
G604972373
UPC #
-
Country of Origin
China
Description
CAS Number: 65-71-4
Molecular Weight: 126.11
Chemical Formula: C5H6N2O2
Appearance: White crystalline powder
Assay, by UV: 98.0 - 101.0 %
Chromatographic Purity: Pass Test
Extinction Coefficient (pH 7): 7.6 - 8.2 103
Identification (IR): Matches the reference
Moisture: 0.5 %
Spectral Ratios (A250 / A260) (pH 7): 0.64 - 0.70
Spectral Ratios (A280 / A260) (pH 7): 0.50 - 0.56
Wavelenght of maximum absorbance (pH 7): 263 - 265 nm
Country of Origin: Report
Shipping Weight: 0.3801 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 126.11
Chemical Formula: C5H6N2O2
Appearance: White crystalline powder
Assay, by UV: 98.0 - 101.0 %
Chromatographic Purity: Pass Test
Extinction Coefficient (pH 7): 7.6 - 8.2 103
Identification (IR): Matches the reference
Moisture: 0.5 %
Spectral Ratios (A250 / A260) (pH 7): 0.64 - 0.70
Spectral Ratios (A280 / A260) (pH 7): 0.50 - 0.56
Wavelenght of maximum absorbance (pH 7): 263 - 265 nm
Country of Origin: Report
Shipping Weight: 0.3801 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.