Zoro Homepage

Thymine, 25 G

  • Mfr # T38400-25.0

  • Zoro # G604972335


product price: $96.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T38400-25.0
Zoro #
G604972335
UPC #
-
Country of Origin
China

Description

CAS Number: 65-71-4
Molecular Weight: 126.11
Chemical Formula: C5H6N2O2
Appearance: White crystalline powder
Assay, by UV: 98.0 - 101.0 %
Chromatographic Purity: Pass Test
Extinction Coefficient (pH 7): 7.6 - 8.2 103
Identification (IR): Matches the reference
Moisture: 0.5 %
Spectral Ratios (A250 / A260) (pH 7): 0.64 - 0.70
Spectral Ratios (A280 / A260) (pH 7): 0.50 - 0.56
Wavelenght of maximum absorbance (pH 7): 263 - 265 nm
Country of Origin: Report
Shipping Weight: 0.19 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.