Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ticarcillin, Disodium Salt, 1g

  • Mfr # T36500-1.0

  • Zoro # G203559869


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Container Size
1 g
CAS Number
4697-14-7
Product Type
Ticarcillin, Disodium Salt
Purity
99 %
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T36500-1.0
Zoro #
G203559869
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

CAS Number
4697-14-7
Product Type
Ticarcillin, Disodium Salt
Purity
99 %
Item
Ticarcillin, Disodium Salt
Shelf Life
18 mo
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Chemical Formula
C15H14N2Na2O6S2
Molecular Weight
428.39
Volume
1 g
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics

Description

Ticarcillin, Disodium Salt, CAS Number 4697-14-7, Molecular Weight 428.39, Chemical Formula C15H14N2Na2O6S2, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.