Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ticarcillin, Disodium Salt, 5g

  • Mfr # T36500-5.0

  • Zoro # G603560953


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
428.39
Solubility
Water
Container Size
5 g
Form
Powder
Chemical Formula
C15H14N2Na2O6S2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T36500-5.0
Zoro #
G603560953
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 g

Details

Molecular Weight
428.39
Solubility
Water
Form
Powder
Chemical Formula
C15H14N2Na2O6S2
Shelf Life
18 mo
Item
Ticarcillin, Disodium Salt
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
4697-14-7
Product Type
Ticarcillin, Disodium Salt
Purity
99 %
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
5 g
Storage Temperature
2 Degrees to 8 Degrees C

Description

Ticarcillin, Disodium Salt, CAS Number 4697-14-7, Molecular Weight 428.39, Chemical Formula C15H14N2Na2O6S2, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.