Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timentin, 25g

  • Mfr # T36000-25.0

  • Zoro # G603559940


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Shelf Life
18 mo
Container Size
25 g
Chemical Formula
C15H14N2Na2O6S2 / C8H8KNO5
Molecular Weight
428.39 / 665.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T36000-25.0
Zoro #
G603559940
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 g

Details

Form
Powder
Shelf Life
18 mo
Chemical Formula
C15H14N2Na2O6S2 / C8H8KNO5
Molecular Weight
428.39 / 665.7
Purity
99 %
Item
Timentin
Product Type
Timentin
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
4697-14-7
Solubility
Water
Storage Temperature
2 Degrees to 8 Degrees C
Volume
25 g
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics

Description

Timentin, CAS Number 4697-14-7, Molecular Weight 428.39 / 665.7, Chemical Formula C15H14N2Na2O6S2 / C8H8KNO5, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.