Zoro Homepage

Timentin, 2g

  • Mfr # T36000-2.0

  • Zoro # G403560658


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Purity
99 %
Container Size
2 g
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C
Chemical Formula
C15H14N2Na2O6S2 / C8H8KNO5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T36000-2.0
Zoro #
G403560658
UPC #
-
Country of Origin
China

Dimensions

Container Size
2 g

Details

Purity
99 %
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C
Chemical Formula
C15H14N2Na2O6S2 / C8H8KNO5
Shelf Life
18 mo
Solubility
Water
Item
Timentin
Molecular Weight
428.39 / 665.7
CAS Number
4697-14-7
Product Type
Timentin
Volume
2 g
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics

Description

Timentin, CAS Number 4697-14-7, Molecular Weight 428.39 / 665.7, Chemical Formula C15H14N2Na2O6S2 / C8H8KNO5, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.