Timentin, 50g
Mfr # T36000-50.0
Zoro # G203560261
product price: $1,834.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Purity
99 %
Container Size
50 g
Molecular Weight
428.39 / 665.7
Product Type
Timentin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T36000-50.0
Zoro #
G203560261
UPC #
-
Country of Origin
China
Dimensions
Container Size
50 g
Details
Form
Powder
Purity
99 %
Molecular Weight
428.39 / 665.7
Product Type
Timentin
Item
Timentin
Shelf Life
18 mo
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
4697-14-7
Chemical Formula
C15H14N2Na2O6S2 / C8H8KNO5
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
50 g
Description
Timentin, CAS Number 4697-14-7, Molecular Weight 428.39 / 665.7, Chemical Formula C15H14N2Na2O6S2 / C8H8KNO5, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.