Timentin, 5g
Mfr # T36000-5.0
Zoro # G403561006
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 g
Purity
99 %
CAS Number
4697-14-7
Chemical Formula
C15H14N2Na2O6S2 / C8H8KNO5
Solubility
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T36000-5.0
Zoro #
G403561006
UPC #
-
Country of Origin
China
Dimensions
Container Size
5 g
Details
Purity
99 %
CAS Number
4697-14-7
Chemical Formula
C15H14N2Na2O6S2 / C8H8KNO5
Solubility
Water
Item
Timentin
Molecular Weight
428.39 / 665.7
Product Type
Timentin
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
5 g
Storage Temperature
2 Degrees to 8 Degrees C
Description
Timentin, CAS Number 4697-14-7, Molecular Weight 428.39 / 665.7, Chemical Formula C15H14N2Na2O6S2 / C8H8KNO5, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.