Zoro Homepage

Tobramycin Sulfate, 100mg

  • Mfr # T45000-0.1

  • Zoro # G103559860


product price: $57.89
/ea

Key Features

CAS Number
79645-27-5
Chemical Formula
C22H24N2O8 HCl
Purity
99 %
Container Size
100 mg
Solubility
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T45000-0.1
Zoro #
G103559860
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 mg

Details

CAS Number
79645-27-5
Chemical Formula
C22H24N2O8 HCl
Purity
99 %
Solubility
Water
Shelf Life
18 mo
Product Type
Tobramycin Sulfate
Storage Temp.
2 Degrees to 8 Degrees C
Molecular Weight
565.59
Form
Powder
Item
Tobramycin Sulfate
Volume
100 mg
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
2 Degrees to 8 Degrees C

Description

Tobramycin Sulfate, CAS Number 79645-27-5, Molecular Weight 565.59, Chemical Formula C22H24N2O8 HCl, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.