Zoro Homepage

Tobramycin Sulfate, 5g

  • Mfr # T45000-5.0

  • Zoro # G303559851


product price: $973.99
/ea
Free Shipping & Returns

Key Features

CAS Number
79645-27-5
Product Type
Tobramycin Sulfate
Shelf Life
18 mo
Molecular Weight
565.59
Purity
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T45000-5.0
Zoro #
G303559851
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 g

Details

Item
Tobramycin Sulfate
CAS Number
79645-27-5
Product Type
Tobramycin Sulfate
Shelf Life
18 mo
Molecular Weight
565.59
Purity
99 %
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Water
Form
Powder
Chemical Formula
(C18H37N5O9)2 5H2SO4
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
5 g
Storage Temperature
2 Degrees to 8 Degrees C

Description

Tobramycin Sulfate, CAS Number 79645-27-5, Molecular Weight 565.59, Chemical Formula (C18H37N5O9)2 5H2SO4, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.