Zoro Homepage

Toluene, Reagent Grade, 4 L

  • Mfr # 400015

  • Zoro # G404972009


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400015
Zoro #
G404972009
UPC #
-
Country of Origin
United States

Description

Product Specifications: Water: 0.03% max Fluorescence: 0.5 pp billion max Evaporation Residue: 0.0004% max UV Cutoff (10 mm path): 285 l (mm) Refractive Index: 1.497 (20°C)WARNING This product can expose you to Toluene, a chemical which is known to the State of California to cause female developmental and reproductive harm. For more information go to www.P65Warnings.ca.gov.
Appearance: Colorless Liquid
Assay (GC): 99.5 %
Color, PTCO: 10
Residue After Evaporation: 0.001 %
Substances Darkened By Sulfuric Acid: Pass Test
Sulfur Compound: 0.003 %
Water: 0.03 %
Shipping Weight: 7.9999 lbs
Shipping Dimensions: 7.00 x 12.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.