Toluene (Scintillation Grade), 4L
Mfr # 111051
Zoro # G903560301
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
18 mo
Form
Liquid
Container Size
4 L
Storage Temp.
Room Temperature
Product Type
Toluene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
111051
Zoro #
G903560301
UPC #
-
Country of Origin
United States
Dimensions
Container Size
4 L
Details
Shelf Life
18 mo
Form
Liquid
Item
Toluene
Storage Temp.
Room Temperature
Product Type
Toluene
Chemical Formula
C7H8
Quantity
1
Features
Research or further manufacturing use only, not for food or drug use.
REMOVE - Previous PI Node
Scintillation Cocktails
Volume
4 L
Storage Temperature
Room Temperature
Application
Scintillation
Chemical Grade
Lab
CAS Number
108-88-3
Description
Toluene, CAS Number 108-88-3, Chemical Formula C7H8, Chemical Grade Lab, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.