Zoro Homepage

TRANS-Cinnamic Acid, 100g

  • Mfr # C34400-100.0

  • Zoro # G903560752


product price: $52.89
/ea

Key Features

Chemical Formula
C9H8O2
CAS Number
140-10-3
Molecular Weight
148.2
Shelf Life
18 mo
Chemical Container Size
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34400-100.0
Zoro #
G903560752
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
TRANS-Cinnamic Acid
Chemical Formula
C9H8O2
CAS Number
140-10-3
Molecular Weight
148.2
Shelf Life
18 mo

Description

TRANS-Cinnamic Acid, CAS Number 140-10-3, Molecular Weight 148.2, Chemical Formula C9H8O2, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.