Zoro Homepage

Trans-Cinnamic Acid B-Phenylacrylic acid, 25 Grams

  • Mfr # C34400-25.0

  • Zoro # G816554671


product price: $32.75
/ea

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
Container Size
25 G
Chemical Family Type
B-Phenylacrylic Acid
CAS Number
140-10-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34400-25.0
Zoro #
G816554671
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
25 G

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
Item
Trans-Cinnamic Acid [B-Phenylacrylic acid], 25 Grams
Chemical Family Type
B-Phenylacrylic Acid
CAS Number
140-10-3
Molecular Weight
148.2 g/mol

Description

Auxin like growth regulator.Common Name: B-Phenylacrylic acidCAS Number: 140-10-3Molecular Weight: 148.2Chemical Formula: C9H8O2Solubility: Ethanol, 1M NaOHStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White to pale yellow powder Assay: 99.0 %Melting Range: 130.0 - 135.0 CShipping Weight: 0.22 lbsShipping Dimensions: 1.63 x 3.00 x 1.63Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.