Zoro Homepage

Transfer/Electro Blotting 10X Solution, 1 L

  • Mfr # T27450-1000.0

  • Zoro # G104972293


product price: $56.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T27450-1000.0
Zoro #
G104972293
UPC #
-
Country of Origin
United States

Description

Formulation:TRIS Base: 0.25MGlycine: 1.92MpH: 8.5Add Methanol according to protocol
CAS Number: 77-86-1, 56-40-6
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear Solution
pH: 8.25 - 8.55
Shipping Weight: 2.4 lbs
Shipping Dimensions: 3.50 x 8.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.