
Tricine-SDS Sample Buffer 2X Solution, 50 ML
Mfr # T27200-50.0
Zoro # G104972392
product price: $200.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T27200-50.0
Zoro #
G104972392
UPC #
-
Country of Origin
United States
Description
2X Formulation:TRIS HCI: 900 mMSDS: 8%Glycerol: 20%Coomassie Blue: 0.01%Phenol Red: 0.01%
CAS Number: 1185-53-1; 56-81-5; 151-21-3; 6104-58-1; 143-74-8; 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Liquid
pH: 8.0 - 9.0
Shipping Weight: 0.17 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
CAS Number: 1185-53-1; 56-81-5; 151-21-3; 6104-58-1; 143-74-8; 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Liquid
pH: 8.0 - 9.0
Shipping Weight: 0.17 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.