Zoro Homepage

Tricine, Ultra Pure, 5 KG

  • Mfr # T24000-5000.0

  • Zoro # G004972393


product price: $3,417.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T24000-5000.0
Zoro #
G004972393
UPC #
-
Country of Origin
China

Description

pKa @ 25°C: 8.1-8.2 Melting Range: 182-188°C
Common Name: N-[Tris (Hydroxymethyl) Methyl] Glycine
CAS Number: 5704-04-1
Molecular Weight: 179.17
Chemical Formula: C6H13NO5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay (Titration, dried basis): 99.0 %
Heavy Metals: 5 ppm
pH (1% Solution): 4.6 - 5.3
Solubility (1M Solution in H2O): Clear
UV Absorbance 260nm (1 mol/L, 1cm ): 0.04
UV Absorbance 280nm (1 mol/L, 1cm ): 0.02
Water Content: 0.1 %
Shipping Weight: 12 lbs
Shipping Dimensions: 7.50 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.