Zoro Homepage

Triethanolamine, 1L, Liquid

  • Mfr # T23040-1.0

  • Zoro # G203560247


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
Room Temperature
Container Material
Plastic
Shelf Life
18 mo
Form
Liquid
Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T23040-1.0
Zoro #
G203560247
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 L

Details

Storage Temp.
Room Temperature
Item
Triethanolamine (2,2,2-Nitrilothriethanol)
Container Material
Plastic
Shelf Life
18 mo
Form
Liquid
Solubility
Water

Description

Triethanolamine (2,2,2-Nitrilothriethanol), Container Size 1 L, Solubility Water, Form Liquid, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.