Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triethanolamine, 4L, Liquid

  • Mfr # T23040-4.0

  • Zoro # G703560587


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Container Material
Plastic
Container Size
4 L
Form
Liquid
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T23040-4.0
Zoro #
G703560587
UPC #
-
Country of Origin
United States

Dimensions

Container Size
4 L

Details

Solubility
Water
Container Material
Plastic
Form
Liquid
Item
Triethanolamine (2,2,2-Nitrilothriethanol)
Shelf Life
18 mo
Storage Temp.
Room Temperature

Description

Triethanolamine (2,2,2-Nitrilothriethanol), Container Size 4 L, Solubility Water, Form Liquid, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.