Zoro Homepage

Triethanolamine, 500mL, Liquid

  • Mfr # T23040-0.5

  • Zoro # G803560043


product price: $60.59
/ea

Key Features

Container Material
Plastic
Storage Temp.
Room Temperature
Form
Liquid
Shelf Life
18 mo
Solubility
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T23040-0.5
Zoro #
G803560043
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 mL

Details

Container Material
Plastic
Storage Temp.
Room Temperature
Form
Liquid
Shelf Life
18 mo
Solubility
Water
Item
Triethanolamine (2,2,2-Nitrilothriethanol)

Description

Triethanolamine (2,2,2-Nitrilothriethanol), Container Size 500 mL, Solubility Water, Form Liquid, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.