Zoro Homepage

Trimethoprim, 5g

  • Mfr # T59000-5.0

  • Zoro # G103559907


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Solubility
DMSO
Storage Temp.
2 Degrees to 8 Degrees C
Molecular Weight
290.3
Product Type
Trimethoprim
Purity
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T59000-5.0
Zoro #
G103559907
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 g

Details

Solubility
DMSO
Storage Temp.
2 Degrees to 8 Degrees C
Item
Trimethoprim
Molecular Weight
290.3
Product Type
Trimethoprim
Purity
99 %
Chemical Formula
C14H18N4O3
CAS Number
738-70-5
Shelf Life
18 mo
Form
Powder
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
2 Degrees to 8 Degrees C
Volume
5 g

Description

Trimethoprim, CAS Number 738-70-5, Molecular Weight 290.3, Chemical Formula C14H18N4O3, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.