Zoro Homepage

Trimethoprim Lactate, 250mg

  • Mfr # T59020-0.25

  • Zoro # G703559956


product price: $224.99
/ea
Free Shipping & Returns

Key Features

CAS Number
23256-42-0
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C
Product Type
Trimethoprim Lactate
Purity
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T59020-0.25
Zoro #
G703559956
UPC #
-
Country of Origin
China

Dimensions

Container Size
250 mg

Details

CAS Number
23256-42-0
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C
Product Type
Trimethoprim Lactate
Item
Trimethoprim Lactate
Purity
99 %
Solubility
Water
Shelf Life
18 mo
Chemical Formula
(C18H37N5O9)2 5H2SO4
Molecular Weight
380.4
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
250 mg

Description

Trimethoprim Lactate, CAS Number 23256-42-0, Molecular Weight 380.4, Chemical Formula (C18H37N5O9)2 5H2SO4, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.