Zoro Homepage

TRIS Acetate Ultra Pure , 1kg

  • Mfr # T60070-1000.0

  • Zoro # G603560601


product price: $604.99
/ea
Free Shipping & Returns

Key Features

CAS Number
6850-28-8
Molecular Weight
181.2
Chemical Formula
C14H11NO3C2H4O2
Shelf Life
18 mo
Chemical Container Size
1 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60070-1000.0
Zoro #
G603560601
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 kg

Details

CAS Number
6850-28-8
Item
TRIS Acetate Ultra Pure
Molecular Weight
181.2
Chemical Formula
C14H11NO3C2H4O2
Shelf Life
18 mo
Concentration
T60070

Description

TRIS Acetate Ultra Pure, Concentration T60070, CAS Number 6850-28-8, Molecular Weight 181.2, Chemical Formula C14H11NO3C2H4O2, Chemical Container Size 1 kg, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.