Zoro Homepage

TRIS Acetate Ultra Pure , 500g

  • Mfr # T60070-500.0

  • Zoro # G903560516


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
181.2
Chemical Formula
C14H11NO3C2H4O2
Concentration
T60070
Shelf Life
18 mo
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60070-500.0
Zoro #
G903560516
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
500 g

Details

Molecular Weight
181.2
Chemical Formula
C14H11NO3C2H4O2
Concentration
T60070
Shelf Life
18 mo
Item
TRIS Acetate Ultra Pure
CAS Number
6850-28-8

Description

TRIS Acetate Ultra Pure, Concentration T60070, CAS Number 6850-28-8, Molecular Weight 181.2, Chemical Formula C14H11NO3C2H4O2, Chemical Container Size 500 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.