Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRIS, ACS Grade, 1 KG

  • Mfr # T60030-1000.0

  • Zoro # G704972310


product price: $94.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60030-1000.0
Zoro #
G704972310
UPC #
-
Country of Origin
United States

Description

CAS Number: 77-86-1
Molecular Weight: 121.14
Chemical Formula: C4H11NO3
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals or Crystalline Powder
Identification (IR): Conforms
Assay (Titration, dried basis): 99.8 - 100.1 %
Water (KF): 2.0 %
Insoluble Matter
(concentration: 10% in H2O): 0.005 %
Iron (Fe): 5 ppm
Heavy Metals (as Pb): 5 ppm
UV Absorbance @290nm, 40% solution in H2O: 0.20
Shipping Weight: 2.25 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.