Zoro Homepage

TRIS, ACS Grade, 5 KG

  • Mfr # T60030-5000.0

  • Zoro # G404972320


product price: $368.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60030-5000.0
Zoro #
G404972320
UPC #
-
Country of Origin
United States

Description

CAS Number: 77-86-1
Molecular Weight: 121.14
Chemical Formula: C4H11NO3
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals or Crystalline Powder
Identification (IR): Conforms
Assay (Titration, dried basis): 99.8 - 100.1 %
Water (KF): 2.0 %
Insoluble Matter
(concentration: 10% in H2O): 0.005 %
Iron (Fe): 5 ppm
Heavy Metals (as Pb): 5 ppm
UV Absorbance @290nm, 40% solution in H2O: 0.20
Shipping Weight: 13 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.