Zoro Homepage

TRIS, Amino Buffer, Enzyme Grade, 5 KG

  • Mfr # T62650-5000.0

  • Zoro # G204972285


product price: $528.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T62650-5000.0
Zoro #
G204972285
UPC #
-
Country of Origin
United States

Description

CAS Number: 77-86-1
Molecular Weight: 121.14
Chemical Formula: C4H11NO3
Storage Temperature: Room Temperature
Appearance: White crystalline powder
Assay: 99.5 - 101.0 %
Chloride: 1 ppm
DNase, RNase, protease: Not Detected
Electrophoresis: Pass Test
Heavy Metals (as Pb): 1 ppm
Identification (IR): Pass Test
Iron (Fe): 1 ppm
Melting Point: 168.0 - 172.0 oC
Moisture (KF): 0.3 %
pH (5% in water): 10.0 - 11.5
Residue on Ignition: 0.05 %
Solubility (40% Aqueous Solution): Clear, colorless solution
Sulfate: 5 ppm
UV Absorbance @260nm, 10% Aqueous solution: 0.1
UV Absorbance @280nm, 10% Aqueous solution: 0.08
Shipping Weight: 11 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.