Zoro Homepage

TRIS Amino Ultra PC, 500 G

  • Mfr # T60044-500.0

  • Zoro # G904972318


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60044-500.0
Zoro #
G904972318
UPC #
-
Country of Origin
United States

Description

Common Name: [Tris (Hydroxymethyl) Aminomethane] [Tromethamine]
CAS Number: 77-86-1
Molecular Weight: 121.14
Chemical Formula: C4H11NO3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline
APHA Color, 20% Aqueous solution: 20
Nitrosamines: 50 ppb
Purity (Anhydrous): 99 %
Secondary Amines, Anhydrous: 0.5 %
Water: 0.2 %
Shipping Weight: 1.2 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.