Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRIS Base 40 Percent Solution, 4L

  • Mfr # T60043-4000.0

  • Zoro # G003560980


product price: $144.99
/ea
Free Shipping & Returns

Key Features

CAS Number
77-86-1
Shelf Life
18 mo
Chemical Container Size
4 L
Concentration
T60043
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60043-4000.0
Zoro #
G003560980
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

CAS Number
77-86-1
Shelf Life
18 mo
Item
TRIS Base 40 Percent Solution
Concentration
T60043

Description

TRIS Base 40 Percent Solution, Concentration T60043, CAS Number 77-86-1, Chemical Container Size 4 L, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.