Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRIS Base Ultra pure, 100g

  • Mfr # T60040-100.0

  • Zoro # G803560098


product price: $41.49
/ea

Key Features

Chemical Container Size
100 g
Chemical Formula
C4H11NO3
Shelf Life
18 mo
CAS Number
77-86-1
Molecular Weight
121.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60040-100.0
Zoro #
G803560098
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Chemical Formula
C4H11NO3
Shelf Life
18 mo
CAS Number
77-86-1
Molecular Weight
121.1
Product Type
TRIS Base - Ultra Pure
Concentration
T60040
Item
TRIS Base - Ultra Pure
Quantity
100
Form
Powder
Application
Molecular Biology
Special Information
BSE/TSE Free, Highly Purified for use in Molecular Biology Applications
Chemical Grade
Lab
Volume
100 g
REMOVE - Previous PI Node
T
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Solubility Type
Water
Storage Temperature
Room Temperature

Description

TRIS Base - Ultra Pure, Concentration T60040, CAS Number 77-86-1, Molecular Weight 121.1, Chemical Formula C4H11NO3, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free, Highly Purified for use in Molecular Biology Applications

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.