Zoro Homepage

TRIS Base Ultra pure , 250g

  • Mfr # T60040-250.0

  • Zoro # G803560432


product price: $64.99
/ea

Key Features

Molecular Weight
121.1
Chemical Container Size
250 g
Product Type
TRIS Base - Ultra Pure
CAS Number
77-86-1
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60040-250.0
Zoro #
G803560432
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
250 g

Details

Molecular Weight
121.1
Product Type
TRIS Base - Ultra Pure
Item
TRIS Base - Ultra Pure
CAS Number
77-86-1
Shelf Life
18 mo
Chemical Formula
C4H11NO3
Concentration
T60040
Volume
250 g
Storage Temperature
Room Temperature
Form
Powder
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Solubility Type
Water
Quantity
250
Application
Molecular Biology
Special Information
BSE/TSE Free, Highly Purified for use in Molecular Biology Applications
Chemical Grade
Lab
REMOVE - Previous PI Node
T

Description

TRIS Base - Ultra Pure, Concentration T60040, CAS Number 77-86-1, Molecular Weight 121.1, Chemical Formula C4H11NO3, Chemical Grade Lab, Chemical Container Size 250 g, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free, Highly Purified for use in Molecular Biology Applications

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.