Zoro Homepage

TRIS Base Ultra pure , 25kg

  • Mfr # T60040-25000.0

  • Zoro # G703560228


product price: $2,258.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C4H11NO3
Molecular Weight
121.1
Product Type
TRIS Base - Ultra Pure
CAS Number
77-86-1
Chemical Container Size
25 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60040-25000.0
Zoro #
G703560228
UPC #
N
Country of Origin
United States

Dimensions

Chemical Container Size
25 kg

Details

Chemical Formula
C4H11NO3
Molecular Weight
121.1
Product Type
TRIS Base - Ultra Pure
Item
TRIS Base - Ultra Pure
CAS Number
77-86-1
Shelf Life
18 mo
Concentration
T60040
Solubility Type
Water
Special Information
BSE/TSE Free, Highly Purified for use in Molecular Biology Applications
Application
Molecular Biology
Chemical Grade
Lab
Quantity
25
Features
Research or Further Manufacturing use Only, not for Food or Drug use
REMOVE - Previous PI Node
T
Form
Powder
Storage Temperature
Room Temperature
Volume
25 kg

Description

TRIS Base - Ultra Pure, Concentration T60040, CAS Number 77-86-1, Molecular Weight 121.1, Chemical Formula C4H11NO3, Chemical Grade Lab, Chemical Container Size 25 kg, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free, Highly Purified for use in Molecular Biology Applications

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.