TRIS Base Ultra pure , 5kg
Mfr # T60040-5000.0
Zoro # G403560726
product price: $476.99
/ea
Free Shipping & Returns
Key Features
CAS Number
77-86-1
Concentration
T60040
Shelf Life
18 mo
Molecular Weight
121.1
Product Type
TRIS Base - Ultra Pure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T60040-5000.0
Zoro #
G403560726
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
5 kg
Details
Item
TRIS Base - Ultra Pure
CAS Number
77-86-1
Concentration
T60040
Shelf Life
18 mo
Molecular Weight
121.1
Product Type
TRIS Base - Ultra Pure
Chemical Formula
C4H11NO3
Chemical Grade
Lab
Volume
5 kg
REMOVE - Previous PI Node
T
Solubility Type
Water
Quantity
5
Form
Powder
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Storage Temperature
Room Temperature
Application
Molecular Biology
Special Information
BSE/TSE Free, Highly Purified for use in Molecular Biology Applications
Description
TRIS Base - Ultra Pure, Concentration T60040, CAS Number 77-86-1, Molecular Weight 121.1, Chemical Formula C4H11NO3, Chemical Grade Lab, Chemical Container Size 5 kg, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free, Highly Purified for use in Molecular Biology Applications
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.