Zoro Homepage

Tris-borate-EDTA (TBE) 10x Solution, 1L

  • Mfr # T32020-1000.0

  • Zoro # G903559800


product price: $74.79
/ea

Key Features

Product Type
TRIS-Borate-EDTA - 10X Solution
Concentration
T32020
Shelf Life
18 mo
Chemical Container Size
1 L
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32020-1000.0
Zoro #
G903559800
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Product Type
TRIS-Borate-EDTA - 10X Solution
Concentration
T32020
Item
TRIS-Borate-EDTA - 10X Solution
Shelf Life
18 mo
Chemical Grade
Lab
Application
Gel Electrophoresis
Quantity
1
Storage Temperature
Room Temperature
Solubility Type
Water
Chemical Formula
C4H11NO3; H3BO3; C10H14N2Na2O8;2H2O; H2O
REMOVE - Previous PI Node
T
CAS Number
10043-35-3, 6381-92-6, 77-86-1, 7732-18-5
Volume
1 L
Form
Liquid
Special Information
pH (1X Solution): 8.15 to 8.45

Description

TRIS-Borate-EDTA - 10X Solution, Concentration T32020, CAS Number 10043-35-3, 6381-92-6, 77-86-1, 7732-18-5, Chemical Formula C4H11NO3; H3BO3; C10H14N2Na2O8;2H2O; H2O, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Shelf Life 18 mo, Special Information pH (1X Solution): 8.15 to 8.45

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.