Zoro Homepage

Tris-borate, EDTA (TBE) 10x Solution

  • Mfr # T32020-4000.0

  • Zoro # G803559900


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Product Type
TRIS-Borate-EDTA - 10X Solution
Chemical Container Size
4 L
Concentration
T32020
Special Information
pH (1X Solution): 8.15 to 8.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32020-4000.0
Zoro #
G803559900
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Shelf Life
18 mo
Item
TRIS-Borate-EDTA - 10X Solution
Product Type
TRIS-Borate-EDTA - 10X Solution
Concentration
T32020
Special Information
pH (1X Solution): 8.15 to 8.45
Application
Gel Electrophoresis
Chemical Grade
Lab
Solubility Type
Water
Volume
4 L
CAS Number
10043-35-3, 6381-92-6, 77-86-1, 7732-18-5
REMOVE - Previous PI Node
T
Form
Liquid
Quantity
1
Chemical Formula
C4H11NO3; H3BO3; C10H14N2Na2O8;2H2O; H2O
Storage Temperature
Room Temperature

Description

TRIS-Borate-EDTA - 10X Solution, Concentration T32020, CAS Number 10043-35-3, 6381-92-6, 77-86-1, 7732-18-5, Chemical Formula C4H11NO3; H3BO3; C10H14N2Na2O8;2H2O; H2O, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Shelf Life 18 mo, Special Information pH (1X Solution): 8.15 to 8.45

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.