Zoro Homepage

TRIS, Buffered Saline, 10 L

  • Mfr # T60075-10000.0

  • Zoro # G604972366


product price: $276.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60075-10000.0
Zoro #
G604972366
UPC #
-
Country of Origin
United States

Description

Common Name: TRIS Buffered Saline 10X Solution
CAS Number: 77-86-1, 1185-53-1, 7447-40-7, 7647-14-5, 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear Liquid
pH: 7.25 - 7.55
Shipping Weight: 24 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.