Zoro Homepage

TRIS Buffered Saline 10x Solution, 1L

  • Mfr # T60075-1000.0

  • Zoro # G303559912


product price: $58.49
/ea

Key Features

Product Type
TRIS Buffered Saline - 10X Solution
Chemical Container Size
1 L
Concentration
T60075
Shelf Life
18 mo
Storage Temperature
Room Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60075-1000.0
Zoro #
G303559912
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
TRIS Buffered Saline - 10X Solution
Product Type
TRIS Buffered Saline - 10X Solution
Concentration
T60075
Shelf Life
18 mo
Storage Temperature
Room Temperature
Chemical Formula
C4H11NO3; C4H11NO3;HCl; KCl; NaCl; H2O
CAS Number
1185-53-1, 7447-40-7, 7647-14-5, 77-86-1, 7732-18-5
Application
Immunohistochemistry, Molecular Biology, Protein and Nucleic Acid Blotting
Chemical Grade
Lab
Quantity
1
REMOVE - Previous PI Node
T
Form
Liquid
Features
BSE/TSE Free
Special Information
BSE/TSE Free
Volume
1 L
Solubility Type
Water

Description

TRIS Buffered Saline - 10X Solution, Concentration T60075, CAS Number 1185-53-1, 7447-40-7, 7647-14-5, 77-86-1, 7732-18-5, Chemical Formula C4H11NO3; C4H11NO3;HCl; KCl; NaCl; H2O, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.