Zoro Homepage

Tris-Glycine-SDS, 10 L

  • Mfr # T32080-10000.0

  • Zoro # G804972357


product price: $395.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32080-10000.0
Zoro #
G804972357
UPC #
-
Country of Origin
United States

Description

Common buffer used for running SDS-PAGE gels in electrophoresis.1X Solution Contains:TRIS/TRIS HCl 25 mM Glycine 0.192 M SDS 0.1%(w/v)
Common Name: TRIS-Glycine-SDS Buffer 10X Solution
CAS Number: 77-86-1, 56-40-6, 151-21-3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear Liquid
pH (1X Solution): 8.20 - 8.40
pH (10X Solution): 8.65 - 8.85
Shipping Weight: 23.72 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.