Zoro Homepage

TRIS-GLYCINE-SDS 10x Solution, 1L

  • Mfr # T32080-1000.0

  • Zoro # G603559919


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Concentration
T32080
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32080-1000.0
Zoro #
G603559919
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
TRIS-GLYCINE-SDS 10x Solution
Shelf Life
18 mo
Concentration
T32080

Description

TRIS-GLYCINE-SDS 10x Solution, Concentration T32080, Chemical Container Size 1 L, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.