Zoro Homepage

TRIS HCl, 10 KG

  • Mfr # T60050-10000.0

  • Zoro # G404972382


product price: $1,161.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60050-10000.0
Zoro #
G404972382
UPC #
-
Country of Origin
China

Description

Highly purified for use in molecular biology applications.
Common Name: Tris(hydroxymethyl) aminomethane hydrochloride
CAS Number: 1185-53-1
Molecular Weight: 157.6
Chemical Formula: C4H11NO3 €¢ HCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline
Assay: 99.0 - 101.0 %
pH (1% aqueous solution): 4.2 - 5.0
Solubility (1M Solution in Water ): Clear, colorless solution
UV Absorbance @260nm, 1.0 M in H2O: 0.06
UV Absorbance @280nm, 1.0 M in H2O: 0.05
Identification: Conforms
Heavy Metals: 5 ppm
Grade: USP
Shipping Weight: 11 lbs
Shipping Dimensions: 11.25 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.