Zoro Homepage

TRIS Hydrochloride, 25kg

  • Mfr # T60050-25000.0

  • Zoro # G703559819


product price: $2,445.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C4H11NO3 ¿ HCI
Chemical Container Size
25 kg
CAS Number
1185-53-1
Molecular Weight
157.6
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60050-25000.0
Zoro #
G703559819
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 kg

Details

Chemical Formula
C4H11NO3 ¿ HCI
CAS Number
1185-53-1
Item
TRIS Hydrochloride
Molecular Weight
157.6
Shelf Life
18 mo
Concentration
T60050

Description

TRIS Hydrochloride, Concentration T60050, CAS Number 1185-53-1, Molecular Weight 157.6, Chemical Formula C4H11NO3 � HCI, Chemical Container Size 25 kg, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.