Zoro Homepage

TRIS Hydrochloride , 500g

  • Mfr # T60050-500.0

  • Zoro # G803560890


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C4H11NO3;HCl
Chemical Container Size
500 g
Product Type
TRIS Hydrochloride
Shelf Life
18 mo
Molecular Weight
157.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60050-500.0
Zoro #
G803560890
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Chemical Formula
C4H11NO3;HCl
Item
TRIS Hydrochloride
Product Type
TRIS Hydrochloride
Shelf Life
18 mo
Molecular Weight
157.6
Concentration
T60050
CAS Number
1185-53-1
Chemical Grade
USP
Volume
500 g
Storage Temperature
Room Temperature
Features
BSE/TSE Free
Quantity
500
Form
Powder
Application
Molecular Biology
Special Information
BSE/TSE Free
Solubility Type
Water
REMOVE - Previous PI Node
T

Description

TRIS Hydrochloride, Concentration T60050, CAS Number 1185-53-1, Molecular Weight 157.6, Chemical Formula C4H11NO3;HCl, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.