Zoro Homepage

TRIS-Tricine-SDS Running Buffer 10X Solution, 500 ML

  • Mfr # T27300-500.0

  • Zoro # G304972284


product price: $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T27300-500.0
Zoro #
G304972284
UPC #
-
Country of Origin
United States

Description

10X Formulation:TRIS: 1 MTricine: 1 MSDS (pH 8.3): 1%
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear and Colorless Solution
pH: 8.1 - 8.5
Shipping Weight: 0.2712 lbs
Shipping Dimensions: 2.75 x 6.75 x 2.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.