Zoro Homepage

TRIS Ultra PC Grade, 1kg

  • Mfr # T60044-1000.0

  • Zoro # G003560232


product price: $224.99
/ea
Free Shipping & Returns

Key Features

CAS Number
77-86-1
Shelf Life
18 mo
Concentration
T60044
Chemical Container Size
1 kg
Chemical Formula
C4H11NO3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60044-1000.0
Zoro #
G003560232
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

CAS Number
77-86-1
Shelf Life
18 mo
Concentration
T60044
Chemical Formula
C4H11NO3
Molecular Weight
121.1
Item
TRIS Ultra PC Grade

Description

TRIS Ultra PC Grade, Concentration T60044, CAS Number 77-86-1, Molecular Weight 121.1, Chemical Formula C4H11NO3, Chemical Container Size 1 kg, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.