Zoro Homepage

Triton Lysis Buffer Solution, 500 ML

  • Mfr # T81200-500.0

  • Zoro # G404972290


product price: $196.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T81200-500.0
Zoro #
G404972290
UPC #
-
Country of Origin
United States

Description

1X buffer used to lyse cells under non-denaturing conditions.1X Formulation:TRIS HCI: (pH 7.4) 50 mMNaCI: 150 mMTritonX-100: 1%EDTA: 5 mM
CAS Number: 1185-53-1; 7647-14-5; 9002-93-1; 6381-92-6; 7732-18-5
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: liquid
pH: 7.2 - 7.6
Shipping Weight: 0.2701 lbs
Shipping Dimensions: 2.75 x 6.75 x 2.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.