Zoro Homepage

Triton X-100, Reagent Grade, 1 Gal

  • Mfr # 400001

  • Zoro # G604972007


product price: $146.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400001
Zoro #
G604972007
UPC #
-
Country of Origin
United States

Description

TRITON X-100 is a nonionic, octylphenol ethoxylate surfactant with excellent detergency used in multiple applications including textiles and agrochemicals. Triton is specially processed to eliminate quenching and phosphorescence impurities. It is specifically intended for use in liquid scintillation counting applications.
Molecular Weight: 625
Appearance: Clear viscous liquid, slight yellow tint
Cloud Pt (1% in H2O): 63 - 67 oC
Color, PTCO: 60
Shipping Weight: 7.9999 lbs
Shipping Dimensions: 6.75 x 11.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.